Shop All Safety Glasses
Milwaukee Tool
Safety Glasses with Yellow Anti-Scratch Lenses
Mfr # 48-73-2100
Zoro # G902541325
product price: $10.05
/ea
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Color Black
- Lens Material Polycarbonate
- Frame Material Plastic
- UV Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-2100
- Zoro # G902541325
- UPC # 45242595587
- Country of Origin Unknown
- Category Safety Glasses
Details
Promotion Restriction | Not eligible for promotion |
Lens Color | Yellow |
Frame Color | Black |
Lens Material | Polycarbonate |
Frame Material | Plastic |
UV Protection | No |
Standards | ANSI |
Color | Black |
Anti-Fog | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Yellow, Labels/Roll: 125 (B30EP-177-593-YL)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-4-4-10)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, L, PR (EXO-MIGL-04-L)
- DR SCHOLL ODOR X FOOT POWDER Dr Scholl's OdorX BootFoot Powder 625 oz (90000065)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2207)
- MILWAUKEE TOOL Safety Glasses, Clear Impact-Resistant (48-73-2041, 48-22-5506)
- MILWAUKEE TOOL Tinted Performance Safety Glasses (48-73-2025)
- MILWAUKEE TOOL Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (48-73-2026, 48-22-5506)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2205)
- MILWAUKEE TOOL Clear Performance Safety Glasses w/Gasket (Polybag) (48-73-2041)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (22JJ48)
- Milwaukee Tool Eye Protection