Shop All Safety Glasses
Milwaukee Tool
Safety Glasses, Gray Anti-Fog ; Anti-Scratch
Mfr # 48-73-2018
Zoro # G303678279
product price: $14.97
/ea
Not eligible for select promotions
$14.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Tinted
- Frame Color Black/Red
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-2018
- Zoro # G303678279
- UPC # 045242601387
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | No |
Description
Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Polybag, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable Material No Smoking Sign, D438A (D438A)
- GLOWEAR BY ERGODYNE Lime 2XL/3XL Hi-Vis FR Safety Vest - Class 2, Dual Compliant (8261FRHL)
- VISION METALIZERS Full Dome Acrylic Drop-In Mirror, Indoor, 23" Dia. W/2'x2' Panel, 360° Viewing Angle (DC22***)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 4 1 pc, 3PK (844714)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2201)
- MILWAUKEE TOOL Safety Glasses, Clear Polarized (48-73-2021, 48-22-5506)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Scratch Lenses (48-73-2010)
- MILWAUKEE TOOL Clear Performance Safety Glasses w/Gasket (Polybag) (48-73-2041)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Scratch (48-73-2011)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Scratch (48-73-2016)
- HONEYWELL UVEX Safety Glasses, SCT-Vermillion Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3210HS)
- Milwaukee Tool Eye Protection