Shop All Rotary and Straight Line Laser Levels
Milwaukee Tool
ROTARY LASER WALL MOUNT
Mfr # 48-35-3702
Zoro # G810908623
product price: $159.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Wall Mount Only
- Features Angle Adjustment, Faster Mounting - Single Dial Setup, Micro Control - Precise Vertical Alignment, SAE and Metric Quick Reference Marks, Screw and Nail Hang Holes, Strong, Secure Grip
- Thread Size 5/8"-11
- Color Black, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-35-3702
- Zoro # G810908623
- UPC # 045242696734
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 10 3/4 in |
Overall Height | 15 in |
Overall Width | 7 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Laser Wall Mount |
Material | Plastic |
Includes | Wall Mount Only |
Features | Angle Adjustment, Faster Mounting - Single Dial Setup, Micro Control - Precise Vertical Alignment, SAE and Metric Quick Reference Marks, Screw and Nail Hang Holes, Strong, Secure Grip |
Color | Black, Red |
Accessory Type | Rotary Laser Wall Mount |
Compatible with Level Type | Rotary Laser Levels |
Number of Pieces | 1 |
Description
Rotary Laser Wall Mount, Overall Length 10 3/4 in, Accessory Type Rotary Laser Wall Mount, Overall Height 15 in, Overall Width 7 5/8 in, Compatible with Level Type Rotary Laser Levels, Material Plastic, Color Black, Red, Features Angle Adjustment, Faster Mounting - Single Dial Setup, Micro Control - Precise Vertical Alignment, SAE and Metric Quick Reference Marks, Screw and Nail Hang Holes, Strong, Secure Grip, Includes Wall Mount Only, Number of Pieces 1, Thread Size 5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Plug Tap (DWT60808)
- HASSAY SAVAGE CO Keyway Broach Set, #40 Metric (15440)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-08)
- MILWAUKEE TOOL M18 RED ROTARY LASER ACCY KIT (3701-21T)
- MILWAUKEE TOOL M12 Cross w/ 4PT Laser + XC4.0 Battery (3624-21, 48-11-2440)
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser Kit (3624-21)
- MILWAUKEE TOOL Milwaukee 12 ft. Telescoping Laser Pole (48-35-1511)
- MILWAUKEE TOOL REDLITHIUM USB Green 3-Point Laser (3510-21)
- MILWAUKEE TOOL REDLITHIUM USB Green Cross Line & Plumb Points Laser (3522-21)
- PRIME-LINE 360-Degree Cross Line Laser w/Tripod, Durable Housing Single Pack (PLC360T)
- Milwaukee Tool Rotary and Straight Line Laser Levels