Shop All Rotary and Straight Line Laser Levels
Milwaukee Tool
Rotary Laser Receiver
Mfr # 3711
Zoro # G610930817
product price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features 4 Different Digital Readout Settings (Metric, Inches Decimal, Inches Fractional, and Feet (10ths), Easy Read Backlit Display, High, Low, Off Adjustable Audio, Strobe Light Protection Reduces Interference, Withstands 2m Drops
- Material Plastic
- Includes (2) AA Batteries, Receiver Clamp
- Battery Type AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3711
- Zoro # G610930817
- UPC # 045242696673
- Country of Origin Malaysia
- Category Rotary and Straight Line Laser Levels
Dimensions
Overall Height | 1 1/4 in |
Overall Width | 3 1/4 in |
Overall Depth | 7 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Laser Receiver |
Features | 4 Different Digital Readout Settings (Metric, Inches Decimal, Inches Fractional, and Feet (10ths), Easy Read Backlit Display, High, Low, Off Adjustable Audio, Strobe Light Protection Reduces Interference, Withstands 2m Drops |
Material | Plastic |
Includes | (2) AA Batteries, Receiver Clamp |
Battery Type | AA |
Color | Red |
Display Type | LCD |
Includes Batteries | Batteries Included |
Compatible with Product Type | Rotary Lasers |
Working Range - Maximum | 2,000 ft |
Compatible Laser Beam Color | Red |
Use Location | Outdoor |
Compatible with Manufacturer Model Number | 3701-21 |
For Use With Mfr. Model Number | 3701-21 |
Operating Temperature - Maximum | 122 Degrees F |
Operating Life - Time | 40 hr |
Operating Temperature - Minimum | -4 Degrees F |
Compatible Manufacturer Part Number | 3701-21 |
Description
Rotary Laser Receiver, Battery Type AA, Compatible Laser Beam Color Red, Compatible with Manufacturer Model Number 3701-21, Includes (2) AA Batteries, Receiver Clamp, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 2,000 ft, Color Red, Compatible with Product Type Rotary Lasers, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW7)
- KO-KEN Socket set 3-10mm Hex 150mm 7 pieces 1/4 Sq. Drive (RS2010M/7-L25)
- DORIAN Tool Post, QUADRA, QITP50N, 17-32 In Swing (QITP50N)
- APEX TOOL GROUP 3/8" Square Drive, 13mm Metric Socket, 6 Points (M-13MM13)
- MILWAUKEE TOOL M18 GREEN ROTARY LASER ACCY KIT (3702-21)
- MILWAUKEE TOOL Green Cross Line Laser (3421)
- MILWAUKEE TOOL REDLITHIUM USB Green 3-Point Laser (3510-21)
- MILWAUKEE TOOL M12 Single Plane Laser + CP3.0 Battery (3631-20, 48-11-2430)
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser (Tool Only) (3624-20)
- MILWAUKEE TOOL M12 Cross/Point Laser + XC4.0 Battery (3622-21, 48-11-2440)
- PLS Cross Line Laser, 4-39/64" L, 2-1/2" W (PLS 6G Z)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs