Shop All Cordless Tool Accessories
Milwaukee Tool
Rotary Hammer and Grinder
Mfr # 2916-20, 2881-20
Zoro # G608864360
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tools Included Braking Grinder, Rotary Hammer
- Number of Batteries Included 0
- Number of Tools 2
- Cordless Tool Kit Contents (2) Bare Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2916-20, 2881-20
- Zoro # G608864360
- UPC # 045242607358
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer and Grinder |
Cordless Tools Included | Braking Grinder, Rotary Hammer |
Number of Batteries Included | 0 |
Number of Tools | 2 |
Cordless Tool Kit Contents | (2) Bare Tools |
Description
Rotary Hammer and Grinder, Cordless Tools Included Braking Grinder, Rotary Hammer, Number of Tools 2, Battery Capacity Not Applicable, Tool Brand Milwaukee, Number of Batteries Included 0, Cordless Tool Kit Contents (2) Bare Tools, Included Drills 1 1/4 in Hammer Drill, Included Fastening Tools Not Applicable, Included Saws & Grinders Not Applicable, Other Tools and Accessories 4 1/2 in / 5 in Braking Grinder Slide Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/4 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 24 Bits by X1 Tools (X1E-CON-BIT-SPA-4075x24)
- ENCORE PACKAGING TStyle Rotary Cutter, 12PK (EP-215)
- MILWAUKEE TOOL 1-1/8 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3967)
- MILWAUKEE TOOL 12" 5 TPI Sawzall Blades (5 Pk) (48-00-5037)
- MILWAUKEE TOOL MX FUEL REDLITHIUM CP203 Compact Battery Pack (MXFCP203)
- MILWAUKEE TOOL M18 & M12 Rapid Charge Station (48-59-1807)
- MILWAUKEE TOOL M18™ Random Orbit Sander with M18™ REDLITHIUM™ CP2.0 Battery (2648-20, 48-11-1820)
- MILWAUKEE TOOL 21 ft. Concrete Vibrator Shaft (48-37-7021)
- MILWAUKEE TOOL Cut Off Saw and Ratchet, 12 V (2522-21XC, 2457-20)
- MILWAUKEE TOOL M18 FUEL 1/2" Impact Wrench Protective Boot (49-16-2767)
- GARDNER Cordless Tool Accessories, Stem Pck Style (130597002)
- Milwaukee Tool Cordless Tool Accessories