Shop All Rotary Hammers
Milwaukee Tool
Rotary Hammer and Battery, 18 V, SDS-Plus
Mfr # 2916-20, 48-11-1865
Zoro # G508864347
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blows per Minute 0 bpm to 4650 bpm
- Battery Capacity (1) 6.0 Ah
- Core Bit Capacity Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2916-20, 48-11-1865
- Zoro # G508864347
- UPC # 045242607358
- Country of Origin China
- Category Rotary Hammers
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer and Battery |
Voltage | 18 V |
Blows per Minute | 0 bpm to 4650 bpm |
Battery Capacity | (1) 6.0 Ah |
Core Bit Capacity | Not Available |
Brushless Motor | Yes |
Core Bit Capacity in Concrete | Not Available |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Chuck Style | SDS-Plus |
Modes of Operation | Hammer Only, Rotary Hammer, Rotary Only |
Anti-Kickback Clutch | Yes |
Impact Energy | 3.65 ft-lb |
Solid Bit Optimal Drilling Range in Concrete | 1 1/4 in |
Description
Rotary Hammer and Battery, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 1 1/4 in, Core Bit Capacity in Concrete Not Available, Blows per Minute 0 bpm to 4650 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Rotary Hammer, Rotary Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 6.0 Ah, Core Bit Capacity Not Available, Impact Energy 3.65 ft-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T27 150mm 1/4 Hex Drive (121T.150-T27)
- WITTE Precision Slotted Screwdriver 1/8 in Round (9T 89718)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3810RF)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986008)
- MILWAUKEE TOOL M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer with ONE-KEY (Tool Only) (2915-20)
- MILWAUKEE TOOL 1-3/4 in. SDS-Max Rotary Hammer (5546-21)
- MILWAUKEE TOOL M18 1-1/8" SDS+ Rotary, M18 XC6.0 Batt (2915-22DE, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 1-3/4" SDS MAX Rotary Hammer Kit w/ (2) 12.0 Battery (2718-22HD)
- MILWAUKEE TOOL Rotary Hammer and Battery (2912-20, 48-11-1812)
- MILWAUKEE TOOL Cordless Rotary Hammer Kit, 18.0V, Li-ion (2718-22HD, 48-11-1812)
- DEWALT 16 LBS. SDS MAX CHIPPING HAMMER KIT (D25832K)
- Milwaukee Tool Rotary and Demolition Hammers