Shop All Generator & Power Inverter Accessories
Milwaukee Tool
ROLLON 2.5kWh Power Supply Cover
Mfr # 48-11-3300
Zoro # G911745424
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With ROLL-ON(TM) 7200W/3600W 2.5kWh Power Supply
- Application On Site, Storage, Transit
- Number of Pieces 1
- Features Integrated with Port Flaps for Easy Charging while in Storage, Protects Roll-On(TM) from Dust and Debris in Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-3300
- Zoro # G911745424
- UPC # 045242751396
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Supply Cover |
For Use With | ROLL-ON(TM) 7200W/3600W 2.5kWh Power Supply |
Application | On Site, Storage, Transit |
Number of Pieces | 1 |
Features | Integrated with Port Flaps for Easy Charging while in Storage, Protects Roll-On(TM) from Dust and Debris in Storage |
Accessory Weight | 1.14 lb |
Battery Series | ROLL-ON(TM) |
Description
ROLLON 2.5kWh Power Supply Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG52V09)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS244)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P32)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- EMERGEN SWITCH Transfer Switch Kit, 30A (EGS107501G2KIT)
- RELIANCE CONTROLS Generator Power Cord, 20 Ft (PC3020)
- GENERAC Tank Riser for Diesel Generator (6505)
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (GPS7668)
- POWERDRIVE Inverter Installation Kit, 8.90" H (PDIKT1)
- GENERAC 50 Amp HomeLink MTS Kit (alum PIB), 10-16 circuits, flush or surface mount, NEMA 1 (9855)
- ARCON 50 ft. 30 A Extension Generator Power Cord with Handle (ARC-11534)
- Milwaukee Tool Generator & Power Inverter Accessories