Shop All Test Instrument Carrying Cases
Milwaukee Tool
Roll Up Accessory Case
Mfr # 48-55-0165
Zoro # G3176765
product price: $15.15
/ea
Not eligible for select promotions
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 22 in
- Overall Width 8 in
- Overall Depth 4 1/2 in
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-55-0165
- Zoro # G3176765
- UPC # 045242224593
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 22 in |
Overall Width | 8 in |
Overall Depth | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 22 in x 8 in x 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Material | Synthetic |
Color | Black/Red |
For Use With | All Milwaukee Test and Measurement Accessories can Fit in the Pockets |
Features | Four Inside Clear Pockets, Secure Velcro (TM) Closure, Strong Nylon Strap |
Includes | (5) Pouch, Roll Up |
Weather-Resistant Zipper | No |
Wrist Strap | No |
Case Type | Soft Carrying Cases |
Belt Loop Included | No |
Description
Carrying Case, Material Nylon, For Use With All Milwaukee Test and Measurement Accessories can Fit in the Pockets, Color Black/Red, Features Four Inside Clear Pockets, Secure Velcro (TM) Closure, Strong Nylon Strap, Includes (5) Pouch, Roll Up, Overall Height 22 in, Overall Width 8 in, Overall Depth 4 1/2 in, Wrist Strap No, Belt Loop Included No, Weather-Resistant Zipper No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Replacement Sensor (RLD15SENS)
- GENERAL TOOLS 114.3mm Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (DPT301FC)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 7 Day, PK100 (PW 00214416 7D)
- DWYER INSTRUMENTS Humidity Temperature Transmiter (657-1)
- MILWAUKEE TOOL Magnetic Meter Holder (49-77-3001)
- MILWAUKEE TOOL Zippered Accessory Case (48-55-0170)
- MILWAUKEE TOOL Large Meter Case (48-55-0180)
- MILWAUKEE TOOL Meter Case (48-55-0175)
- FLIR Carrying Case, For FLIR Clamp Meters (TA11)
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.7x9.6 In (4WPJ3)
- FLUKE Soft Carrying Case, 9-1/2x8x14, ylw/Black (Fluke-C345)
- Milwaukee Tool Test Instrument Carrying Cases