Shop All Cordless Hammer Drills
Milwaukee Tool
Rivet Tool Kit, 12V, Cordless, 10-3/4" H
Mfr # 2550-22, 48-11-2460
Zoro # G1014497
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Battery Capacity (1) 5.0 Ah, (2) 1.5 Ah
- Includes (3) Batteries, Charger
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2550-22, 48-11-2460
- Zoro # G1014497
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Length | 6-1/2" |
Blind Rivet Dia. | 3/16" |
Nose Length | 1 5/10 in |
Overall Height | 10 75/100 in |
Overall Length | 6 5/10 in |
Height | 10-3/4" |
Overall Width | 2 625/1000 in |
Stroke Length | 1 1/2 in |
Blind Rivet Dia. - Aluminum | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Blind Rivet Dia. - Steel | 1/8 in |
Insert Size | 3/32" to 3/16" |
Blind Rivet Dia. - Stainless Steel | 3/16 in |
Description
Rivet Tool Kit, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Cordless, Brushless Motor No, Voltage 12V, Pulling Force 2,000 lb, Stroke Length 1 1/2 in, Rivet Type Blind Rivet, Nose Length 1 5/10 in, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Stainless Steel 3/16 in, Blind Rivet Dia. - Steel 1/8 in, Number of Batteries Included 3, Battery Capacity (1) 5.0 Ah, (2) 1.5 Ah, Battery Series M12 REDLITHIUM, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Scribe/Engraving Chisel Kit (UT8617K)
- ESTWING PH1 x 3" Philips Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-04)
- LENOX Hole Saw, General Purpose, 1-3/8" dia. (LXAH4138)
- NEWPORT FASTENERS 1/8" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (764934-100)
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver (2607-20)
- MILWAUKEE TOOL 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (2408-22, 2351-20)
- MILWAUKEE TOOL 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (2607-22CT / 48-11-1820)
- MILWAUKEE TOOL M18 1/2" Brushless Hammer Drill (Tool Only) (2902-20)
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver Kit (2607-22CT)
- MILWAUKEE TOOL M12 12V Cordless 1/2 in. Hammer Drill/Driver (ML2504-20)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Hammer Drill/Driver (ML2904-20)
- Milwaukee Tool Cordless Hammer Drills