Shop All Utility Knives
Milwaukee Tool
Retractable Snap-Off, 7 in L
Mfr # 48-22-1962
Zoro # G602717020
Not eligible for select promotions
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1-3/4 in
- Blade Type Snap-Off
- Handle Material Rubber
- Depth 1 in
- Handle Type Overmold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-1962
- Zoro # G602717020
- UPC # 45242296828
- Country of Origin Unknown
- Category Utility Knives
Dimensions
Overall Width | 1-3/4 in |
Depth | 1 in |
Blade Length | 5 in |
Overall Length | 7 in |
Handle Length (in) | 6 |
Handle Length | 6 |
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Snap-Off |
Handle Material | Rubber |
Color | Red/Black |
Handle Type | Overmold |
Blade Change | Tool-Less |
Features | Lockable Blade |
Application | Cutting Thin Materials |
Number of Blades | 1 |
Blade Material | Micro Carbide |
Blade Operation | Retractable |
Recommended Blades | Milwaukee Snap Off Blades |
Number of Positions | 8 |
Blade Positions | 8 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AE)
- PERFORMANCE TOOL 8 In 2 Jaw Gear Puller Gear Puller-2 J, W139 (W139)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T80, Bit Impact Socket (D014880)
- MILWAUKEE TOOL Folding Utility Knife Utility, 7 in L (48-22-1503, 48-22-1950)
- MILWAUKEE TOOL 9mm Snap Off Knife w/Precision Cut Blade (48-22-1960)
- MILWAUKEE TOOL Cable Splicer's Sheath (48-22-8116)
- MILWAUKEE TOOL Self Retracting Utility Knife (48-22-1512)
- MILWAUKEE TOOL Folding Utility Knife, Manual Retraction, Straight, Wire Stripping, Bit Holding, Bottle Opening (48-22-1505)
- MILWAUKEE TOOL Lockback Pocket Knife (48-22-1940)
- GARDENCARE Adjustable Ring Knife Straight Blade; Bag of 10 (GA20268)
- Milwaukee Tool Utility Knives