Shop All Snap Ring Pliers
Milwaukee Tool
Retaining Ring Plier, 0.07" Tip Diameter
Mfr # 48-22-6538
Zoro # G010018597
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Black Oxide
- Tip Angle 90 Degrees
- Overall Length 7 in
- Handle Style Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6538
- Zoro # G010018597
- UPC # 045242738083
- Country of Origin Viet Nam
- Category Snap Ring Pliers
Dimensions
Overall Length | 7 in |
For Minimum Bore Diameter | 1 1/16 in |
For Maximum Shaft Diameter | 1 7/16 in |
For Minimum Shaft Diameter | 1 in |
For Maximum Bore Diameter | 1 3/4 in |
Tip Diameter | 0.07 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Retaining Ring Plier |
Finish | Black Oxide |
Tip Angle | 90 Degrees |
Handle Style | Ergonomic |
Grip Style | Standard Cushion |
Features | All Metal Dial, Fixed Tips, Limited Lifetime Warranty |
Weight | 0.31 lb |
Plier Type | Retaining Ring Pliers |
Jaw Opening Type | Manual |
Non-Sparking | No |
Replaceable Tips | No |
Conversion Mechanism | Anti-Slip Dial |
For Ring Type | Convertible, Internal/External |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Convertible, Internal/External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 7 in, For Minimum Bore Diameter 1 1/16 in, For Maximum Bore Diameter 1 3/4 in, Tip Diameter 0.07 in, Tip Angle 90 Degrees , For Minimum Shaft Diameter 1 in, For Maximum Shaft Diameter 1 7/16 in, Jaw Opening Type Manual, Replaceable Tips No, Conversion Mechanism Anti-Slip Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-10 Tip, 1 1/4 in L (54TN43)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 5/8 (49740)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 45mm (ALHA-5M)
- RIDGID Retaining Pin 360 (45435)
- MILWAUKEE TOOL 9 pc. Snap Ring Pliers Set (48-22-6539)
- MILWAUKEE TOOL Retaining Ring Plier, 0.047" Tip Diameter (48-22-6533)
- MILWAUKEE TOOL Retaining Ring Plier, 0.038" Tip Diameter (48-22-6530)
- MILWAUKEE TOOL Retaining Ring Plier, 0.07" Tip Diameter (48-22-6536)
- MILWAUKEE TOOL 45 Degrees Convertible Snap Ring Pliers with .038 in. Tip (48-22-6531)
- TOLSEN External Straight Retaining Ring C-Clip Circlip Removal Install Pliers (10087)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 90° .047 Fixed Tip (B137)
- Milwaukee Tool Pliers