Shop All Snap Ring Pliers
Milwaukee Tool
Retaining Ring Plier, 0.07" Tip Diameter
Mfr # 48-22-6536
Zoro # G410018593
product price: $24.99
/ea
Not eligible for select promotions
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Overall Length 7 3/8 in
- Grip Style Standard Cushion
- Handle Style Ergonomic
- Features All Metal Dial, Fixed Tips, Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6536
- Zoro # G410018593
- UPC # 045242738069
- Country of Origin Viet Nam
- Category Snap Ring Pliers
Dimensions
Overall Length | 7 3/8 in |
For Minimum Bore Diameter | 1 1/16 in |
Tip Diameter | 0.07 in |
For Maximum Shaft Diameter | 1 7/16 in |
For Maximum Bore Diameter | 1 3/4 in |
For Minimum Shaft Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Retaining Ring Plier |
Finish | Black Oxide |
Tip Angle | 18 Degrees |
Grip Style | Standard Cushion |
Handle Style | Ergonomic |
Features | All Metal Dial, Fixed Tips, Limited Lifetime Warranty |
Weight | 0.3 lb |
Jaw Opening Type | Manual |
Replaceable Tips | No |
Conversion Mechanism | Anti-Slip Dial |
Plier Type | Retaining Ring Pliers |
For Ring Type | Convertible, Internal/External |
Non-Sparking | No |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Convertible, Internal/External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 7 3/8 in, For Minimum Bore Diameter 1 1/16 in, For Maximum Bore Diameter 1 3/4 in, Tip Diameter 0.07 in, Tip Angle 18 Degrees , For Minimum Shaft Diameter 1 in, For Maximum Shaft Diameter 1 7/16 in, Jaw Opening Type Manual, Replaceable Tips No, Conversion Mechanism Anti-Slip Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7" Comfort Grip Nipping Pliers (48-22-6407)
- GREENLEE PUNCH UNIT ASSY RD .500 730 (730-1/2)
- CHIPBLASTER Oil Skimmer, 8 in. L, 10 rpm, 115VAC, 60 Hz (OIL SKIMMER OS-8IN - SKIMBLASTER)
- OTC 3/4 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points (1923)
- MILWAUKEE TOOL Retaining Ring Plier, 0.038" Tip Diameter (48-22-6530)
- MILWAUKEE TOOL 45 Degrees Convertible Snap Ring Pliers with .038 in. Tip (48-22-6531)
- MILWAUKEE TOOL 9 pc. Snap Ring Pliers Set (48-22-6539)
- MILWAUKEE TOOL Retaining Ring Plier, 0.047" Tip Diameter (48-22-6533)
- ROTOR CLIP Rotor Clip A-300 Applicator For Ring C - 12 (A-300)
- WRIGHT TOOL Retaining Ring Plier Replacement Tip Kit (9H65RK)
- LISLE PLIERS ANGLED HOG RING (LI61410)
- Milwaukee Tool Snap Ring Pliers