Shop All Snap Ring Pliers
Milwaukee Tool
Retaining Ring Plier, 0.047" Tip Diameter
Mfr # 48-22-6535
Zoro # G510018592
Not eligible for select promotions
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Tip Angle 90 Degrees
- Overall Length 5 3/4 in
- Features All Metal Dial, Fixed Tips, Limited Lifetime Warranty
- Handle Style Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6535
- Zoro # G510018592
- UPC # 045242738052
- Country of Origin Viet Nam
- Category Snap Ring Pliers
Dimensions
Overall Length | 5 3/4 in |
For Minimum Bore Diameter | 5/8 in |
For Minimum Shaft Diameter | 11/16 in |
Tip Diameter | 0.047 in |
For Maximum Shaft Diameter | 1 in |
For Maximum Bore Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Retaining Ring Plier |
Finish | Black Oxide |
Tip Angle | 90 Degrees |
Features | All Metal Dial, Fixed Tips, Limited Lifetime Warranty |
Handle Style | Ergonomic |
Grip Style | Standard Cushion |
Weight | 0.21 lb |
Jaw Opening Type | Manual |
Conversion Mechanism | Anti-Slip Dial |
For Ring Type | Convertible, Internal/External |
Replaceable Tips | No |
Non-Sparking | No |
Plier Type | Retaining Ring Pliers |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Convertible, Internal/External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 3/4 in, For Minimum Bore Diameter 5/8 in, For Maximum Bore Diameter 1 in, Tip Diameter 0.047 in, Tip Angle 90 Degrees , For Minimum Shaft Diameter 11/16 in, For Maximum Shaft Diameter 1 in, Jaw Opening Type Manual, Replaceable Tips No, Conversion Mechanism Anti-Slip Dial, Features All Metal Dial, Fixed Tips, Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Multi-Bit Screwdriver, Steel, 9 pcs (48-22-2914)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (04CPB)
- SUPERCUT 120-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (433296)
- DEWALT 3/4" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5475)
- MILWAUKEE TOOL 45 Degrees Convertible Snap Ring Pliers with .038 in. Tip (48-22-6531)
- MILWAUKEE TOOL Retaining Ring Plier, 0.047" Tip Diameter (48-22-6533)
- MILWAUKEE TOOL 9 pc. Snap Ring Pliers Set (48-22-6539)
- MILWAUKEE TOOL Retaining Ring Plier, 0.038" Tip Diameter (48-22-6530)
- MILWAUKEE TOOL Retaining Ring Plier, 0.07" Tip Diameter (48-22-6536)
- PROTO PLIER RETAIN RING CONVERT LEVER (PO385L)
- KNIPEX Precision Snap Ring Pliers, Internal, 5 (48 11 J0 SBA)
- Milwaukee Tool Pliers