Shop All Snap Ring Pliers
Milwaukee Tool
Retaining Ring Plier, 0.047" Tip Diameter
Mfr # 48-22-6534
Zoro # G610018591
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Black Oxide
- Tip Angle 45 Degrees
- Overall Length 6 in
- Handle Style Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6534
- Zoro # G610018591
- UPC # 045242738045
- Country of Origin Viet Nam
- Category Snap Ring Pliers
Dimensions
Overall Length | 6 in |
Tip Diameter | 0.047 in |
For Minimum Shaft Diameter | 11/16 in |
For Maximum Shaft Diameter | 1 in |
For Minimum Bore Diameter | 5/8 in |
For Maximum Bore Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Retaining Ring Plier |
Finish | Black Oxide |
Tip Angle | 45 Degrees |
Handle Style | Ergonomic |
Features | All Metal Dial, Fixed Tips, Limited Lifetime Warranty |
Grip Style | Standard Cushion |
Weight | 0.21 lb |
Jaw Opening Type | Manual |
For Ring Type | Convertible, Internal/External |
Conversion Mechanism | Anti-Slip Dial |
Non-Sparking | No |
Plier Type | Retaining Ring Pliers |
Replaceable Tips | No |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Convertible, Internal/External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 6 in, For Minimum Bore Diameter 5/8 in, For Maximum Bore Diameter 1 in, Tip Diameter 0.047 in, Tip Angle 45 Degrees , For Minimum Shaft Diameter 11/16 in, For Maximum Shaft Diameter 1 in, Jaw Opening Type Manual, Replaceable Tips No, Conversion Mechanism Anti-Slip Dial, Features All Metal Dial, Fixed Tips, Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25F)
- IRWIN 5 in Vise-Grip Bent Long Nose Plier Ergonomic Handle (BN5)
- DAREX Drill Sharpener w/Auto Sharpener XT-3000 (LEX900A)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steam Oxide Tap (I0443)
- MILWAUKEE TOOL Retaining Ring Plier, 0.047" Tip Diameter (48-22-6533)
- MILWAUKEE TOOL 9 pc. Snap Ring Pliers Set (48-22-6539)
- MILWAUKEE TOOL Retaining Ring Plier, 0.07" Tip Diameter (48-22-6536)
- MILWAUKEE TOOL 45 Degrees Convertible Snap Ring Pliers with .038 in. Tip (48-22-6531)
- MILWAUKEE TOOL Retaining Ring Plier, 0.038" Tip Diameter (48-22-6530)
- ROTOR CLIP Rotor Clip A-300 Applicator For Ring C - 12 (A-300)
- TOLSEN External Straight Retaining Ring C-Clip Circlip Removal Install Pliers (10087)
- Milwaukee Tool Pliers