Shop All Snap Ring Pliers
Milwaukee Tool
Retaining Ring Plier, 0.038" Tip Diameter
Mfr # 48-22-6530
Zoro # G310018587
product price: $19.99
/ea
Not eligible for select promotions
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Tip Angle 18 Degrees
- Overall Length 6 in
- Handle Style Ergonomic
- Features All Metal Dial, Fixed Tips, Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6530
- Zoro # G310018587
- UPC # 045242738007
- Country of Origin Viet Nam
- Category Snap Ring Pliers
Dimensions
Overall Length | 6 in |
For Maximum Shaft Diameter | 1 in |
For Minimum Shaft Diameter | 1/4 in |
Tip Diameter | 0.038 in |
For Maximum Bore Diameter | 9/16 in |
For Minimum Bore Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Retaining Ring Plier |
Finish | Black Oxide |
Tip Angle | 18 Degrees |
Handle Style | Ergonomic |
Features | All Metal Dial, Fixed Tips, Limited Lifetime Warranty |
Grip Style | Standard Cushion |
Weight | 0.21 lb |
Conversion Mechanism | Anti-Slip Dial |
Replaceable Tips | No |
Non-Sparking | No |
Plier Type | Retaining Ring Pliers |
Jaw Opening Type | Manual |
For Ring Type | Convertible, Internal/External |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Convertible, Internal/External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 6 in, For Minimum Bore Diameter 3/8 in, For Maximum Bore Diameter 9/16 in, Tip Diameter 0.038 in, Tip Angle 18 Degrees , For Minimum Shaft Diameter 1/4 in, For Maximum Shaft Diameter 1 in, Jaw Opening Type Manual, Replaceable Tips No, Conversion Mechanism Anti-Slip Dial, Features All Metal Dial, Fixed Tips, Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, PowerLine 8-Pocket Tool Pouch, Black, Nylon (5701)
- PROTO SKT IMP 3/8DR 11/16 6PT DEEP (PO7722H)
- DRILL AMERICA 1" NPT 2-1/2" OD HSS Round Adjustable Pipe Die (DWTH212-1NPT)
- HHIP 10 Piece Pack Of E100 Replacement Blades (2001-2251)
- MILWAUKEE TOOL Retaining Ring Plier, 0.07" Tip Diameter (48-22-6536)
- MILWAUKEE TOOL 45 Degrees Convertible Snap Ring Pliers with .038 in. Tip (48-22-6531)
- MILWAUKEE TOOL Retaining Ring Plier, 0.047" Tip Diameter (48-22-6533)
- MILWAUKEE TOOL 9 pc. Snap Ring Pliers Set (48-22-6539)
- GRAY TOOLS Snap Ring Industrial Internal Plier, 5-1/2" Long, Straight .038 Fixed Tip (B106I)
- PROTO Retaining Ring Plier, Fixed Tip (J600B)
- KNIPEX Precision Snap Ring Pliers-Limiter, Inte (48 31 J2)
- Milwaukee Tool Pliers