Shop All Sprayer Hoses
Milwaukee Tool
Replacement Water Supply Hose for for M18 SWITCH TANK Water Supply
Mfr # 49-16-2730
Zoro # G1431334
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 10 ft
- Material PVC
- For Use With Mfr. No. 49-16-28WS
- Flow Rate 0.1 to 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2730
- Zoro # G1431334
- UPC # 045242555987
- Country of Origin China
- Category Sprayer Hoses
Dimensions
Size | 10 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Supply Hose |
Material | PVC |
For Use With | Mfr. No. 49-16-28WS |
Flow Rate | 0.1 to 0.5 gpm |
Description
Replacement water supply hose for MILWAUKEE® SWITCH TANKTM water supply tanks (2820-21WS & 49-16-28WS).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 16 ga Irrigation Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49155)
- TECUMSEH Gasket, 35952 (35952)
- MTD Deck Belt (50 Rzt (490-501-M018)
- EAGLE Layflat Garden Hose, 5/8"x50 ft., White (017-0105-0050)
- MILWAUKEE TOOL Wand Assembly with Hose for M18 SWITCH TANK Sprayer (49-16-2727)
- HOPKINS Fire Hose Nozzle With On-Off Control Valve (90051)
- UDP 38 ID X 25 FT Suitable for use with aqueousbased agricultural chemicals (TA1507002)
- IK SPRAYERS IK Metal/INOX Hose (83272835)
- UDP 3/8 ID X 10 FT. Suitable for use with aqueous-based agricultural chemicals, including Lasso. (TA1106002)
- IK SPRAYERS Pro Hose 1.5 M Hose (82671870)
- UDP 38 ID X 50 FT Suitable for use with aqueousbased agricultural chemicals (TA1508002)
- Milwaukee Tool Lawn Sprayers & Accessories