Shop All Plumb Bobs
Milwaukee Tool
Replacement Plumb Bob Tips
Mfr # 90832
Zoro # G702566559
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3/8 in
- Finish Black
- Construction Steel
- Width 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 90832
- Zoro # G702566559
- UPC # 15812908321
- Country of Origin Taiwan, Province of China
- Category Plumb Bobs
Dimensions
Size | 3/8 in |
Width | 1-7/8 in |
Length | 3-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Tip |
Finish | Black |
Construction | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (J46228)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 51/64 in. (47351)
- GRK FASTENERS STAR BIT T15 X 2"" RED 2P (187427)
- MITUTOYO Dial Indicator, .001, 1 In, 3/8, FB (2416AB-10)
- CRESCENT LUFKIN 20 oz. Inage Solid Brass Cylindrical Metric Plumb Bob (590GMN)
- JOHNSON LEVEL & TOOL Plumb Bob, Brass, 8 Oz (108)
- SITEPRO 1016 Leather Sheath for 16-18 oz. Plumb Bob (15-1016)
- U.S. TAPE 20 Oz. Inage Plumb Bob (700-58899)
- SITEPRO 24 oz. Brass Plumb Bob (15-024)
- STANLEY PLUMBBOB 8OZ BRASS (47-973)
- SITEPRO 32 oz. Brass Plumb Bob (15-032)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs