Shop All Flashlight Accessories
Milwaukee Tool
Replacement Bulb, F/14.4V Work Lights, PK2
Mfr # 49-81-0020
Zoro # G1215304
product price: $19.39
/pk 2, $9.70/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lighting Technology Incandescent
- Voltage 14.4 V
- For Use With Miliwaukee 14.4V, 12V Work Lights
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-81-0020
- Zoro # G1215304
- UPC # 045242210565
- Country of Origin United States
- Category Flashlight Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Bulb |
Lighting Technology | Incandescent |
Voltage | 14.4 V |
For Use With | Miliwaukee 14.4V, 12V Work Lights |
Lamp Type | incandescent |
Product Type | Replacement Bulb |
Compatible Manufacturer Model Number | 49-24-0100, 49-24-0145, 49-24-0150, 49-24-0155 |
Description
Work Light Replacement Bulb, Product Type Replacement Bulb, Compatible Manufacturer Model Number 49-24-0100, 49-24-0145, 49-24-0150, 49-24-0155, Lighting Technology Incandescent, Voltage 14.4 V, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Sconce Retrofit, 9", 6W, 4000K (RPT-P-LEDSR-G2-9IN-8L-840-FWFC)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-6IN-DIM-10P)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5770-001D)
- ILC Replacement For Trane, Lit01169 (LIT01169)
- MILWAUKEE TOOL BOLT Low-Profile Headlamp Mount (48-73-1094)
- MILWAUKEE TOOL 325L Focusing Flashlight Holster (2107S)
- MILWAUKEE TOOL LED Upgrade Bulb (49-81-0090)
- MILWAUKEE TOOL $FLASHLIGHT PIVOTING USB RCHRGBLE (ML2113-21)
- STREAMLIGHT Flashlight Battery Pack, 3.6V (68792)
- STREAMLIGHT Stinger Ring Holder, F/75013,75014,75306 (75906)
- STREAMLIGHT Charger Kit, Black (75277)
- Milwaukee Tool Flashlight Accessories