Shop All Shears, Pruners & Loppers
Milwaukee Tool
Replacement Blade for M12 Brushless Pruning Shears
Mfr # 48-44-2769
Zoro # G909768954
$29.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 3 in
- Material Steel
- For Use With M12â„¢ Brushless Pruning Shears (2534-20)
- Blade Length 2.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-44-2769
- Zoro # G909768954
- UPC # 045242753192
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 3 in |
Blade Length | 2.97 in |
Width | 0.24" |
Overall Height (In.) | 2.97" |
Blade Width (in) | 0.24 in |
Overall Height | 1 5/8 in |
Overall Width | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pruning Shears Blade |
Material | Steel |
For Use With | M12â„¢ Brushless Pruning Shears (2534-20) |
Color | Gray |
Weight | 0.12 lb. |
Includes | (1) M12 Brushless Pruning Shears Replacement Blade |
Recommended Use | Tree, Bush, Shrub, Plant Pruning |
Product Type | Shears Replacement Blade |
Compatible Manufacturer Number | 2534-20 |
Description
Pruning Shears Blade, Compatible Manufacturer Number 2534-20, Product Type Shears Replacement Blade, Overall Length 3 in, Material Steel, Overall Width 1/4 in, Overall Height 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Picnic Table, 46" Dia., Blue (4HUP6)
- SHAPPELL LAKER 42 BLK MP Jet Sled Jr (JSR)
- COMBAT Source Kill Max Roach Killing Gel, 2.1 Oz Syringe, PK12 (05455)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 66 Drive Links (18HX066E)
- MILWAUKEE TOOL Pruning Shears Kit (2534-21)
- MILWAUKEE TOOL M18 FUEL 10" Pole Saw Kit, EXTRA M18 FUEL 16" Chainsaw AND Glasses (2825-21PS, 2727-20, 48-73-2020)
- MILWAUKEE TOOL M12 FUEL HATCHET 6 in. Pruning Saw (Tool-Only) (2527-20)
- MILWAUKEE TOOL Pole Saw Kit/ Chainsaw, Cordless, 18 V (2825-21PS, 2727-20)
- MILWAUKEE TOOL Guide Bar for M18 FUEL 10 in. Pole Saw (48-09-5001)
- MILWAUKEE TOOL M18 FUEL 10" Pole Saw Kit w/ QUIK-LOK, EXTRA Saw Chain AND Glasses (2825-21PS, 49-16-2723, 48-73-2020)
- CORONA TOOLS LOPPER 32"" DUAL CUT (SL 7180)
- Milwaukee Tool Shears, Pruners & Loppers