Shop All Self-Feed Drill Bits
Milwaukee Tool
Replaceable Shank for 3" & Larger Selfeed Bits
Mfr # 48-07-0201
Zoro # G4328161
product price: $26.99
/ea
Not eligible for select promotions
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/4 in
- Shank Size 3"
- Drill Style Self Feed
- For Use With 3 in and Larger Self Feed Drills
- Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-07-0201
- Zoro # G4328161
- UPC # 045242088904
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Overall Length | 3 3/4 in |
Shank Size | 3" |
Length | 3 3/4 in |
Hex Shank Size | Three-Flat |
Overall Height | 1 in |
Overall Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Drill Style | Self Feed |
Item | Replacement Screws and Shanks |
For Use With | 3 in and Larger Self Feed Drills |
Material | metal |
Shank Type - Machining | Straight with Three Flats |
For Tool Type | Rotary Drills |
Description
Replacement Screws and Shanks, For Use With 3 in and Larger Self Feed Drills, Straight with Three Flats, Overall Length 3 3/4 in, Overall Width 1 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T20 50mm Z-series 1/4 Sq. Drive (2025Z.50-T20)
- VEGA Torq-Set 6 Power Bit x 1-1/4" Acr Remova (132TS06ACR-R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48528)
- MILWAUKEE TOOL Feed Screw Single Ended (48-28-6880)
- MILWAUKEE TOOL Selfeed Bit 1-3/4" (48-25-1752)
- MILWAUKEE TOOL Selfeed Bit 1-1/8" (48-25-1122)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-1/8" (48-25-5140)
- MILWAUKEE TOOL Selfeed Bit 2-1/4" (48-25-2252)
- MILWAUKEE TOOL Selfeed Bit 4-5/8" (48-25-4621)
- DIABLO SPEEDemon Self Feed Bit, 2-9/16" dia. (DSF2562)
- Milwaukee Tool Self-Feed Drill Bits