Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
Repair Kit for Polyester Fish Tapes
Mfr # 48-22-4169
Zoro # G704853022
product price: $104.97
/ea
Free Shipping & Returns
$104.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 30 ft
- Color White
- Material Fiberglass
- Features Anti-Catch Tips, Available Replacement Components are Non-Conductive Plastic Tips (48-22-4161) and Flexible Metal Leaders (48-22-4191), Compatible with Milwaukee(R) Polyester Fish Tapes, Compatible with the Milwaukee(R) M18(TM) Fuel(TM) Angler(TM) 100 ft Non-Conductive Polyester Pulling Fish Tape, For Use with Milwaukee(R) 50 ft and 100 ft and 200 ft Polyester Fish Tapes, Non-Conductive, Reinforced Durability Threaded Repair, Swiveling Flexible Metal Leader
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4169
- Zoro # G704853022
- UPC # 045242616978
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 30 ft |
Tool Length | 5 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Fiberglass |
Features | Anti-Catch Tips, Available Replacement Components are Non-Conductive Plastic Tips (48-22-4161) and Flexible Metal Leaders (48-22-4191), Compatible with Milwaukee(R) Polyester Fish Tapes, Compatible with the Milwaukee(R) M18(TM) Fuel(TM) Angler(TM) 100 ft Non-Conductive Polyester Pulling Fish Tape, For Use with Milwaukee(R) 50 ft and 100 ft and 200 ft Polyester Fish Tapes, Non-Conductive, Reinforced Durability Threaded Repair, Swiveling Flexible Metal Leader |
Includes | (4) Low Flex Sticks, (1) Mid Flex Stick, (1) High Flex Stick, (1) Bullet Nose Tip, (1) Hook Tip, (1) Whisk Tip, (1) Storage Bag |
Item | Polyester Fish Tape Repair Kit |
Handle Type | No Handle |
Product Type | Fish Tape Repair Kit |
Compatible with Product Type | Designed for use on 50 ft, 100 ft or 200 ft Polyester Fish Tapes |
Compatible with Brand | Milwaukee |
Compatible with Series | M18 |
Description
Fish Tape Repair Kit, Product Type Fish Tape Repair Kit, Material Steel, Tool Length 5 1/4 in, Compatible with Brand Milwaukee, Compatible with Series M18, Compatible with Product Type Designed for use on 50 ft, 100 ft or 200 ft Polyester Fish Tapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 6 pcs (54TN01)
- DRILL AMERICA 4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH4-8)
- REMCO Hygienic Tool Hanger, Green (06152)
- MILWAUKEE TOOL 6 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9698)
- MILWAUKEE TOOL Pull Line, PP, 6500 ftx12 in, 12 in (48-22-4139)
- MILWAUKEE TOOL 25' 1/8" Steel Fish Tape (48-22-4171)
- MILWAUKEE TOOL Replacement Flexible Metal Leader for Polyester Fish Tape (4 pk) (48-22-4191)
- MILWAUKEE TOOL Fish Tape, Fiberglass, 5/32 in W, 40 ft L (48-22-4184)
- MILWAUKEE TOOL 100’ Polyester Fish Tape w/Nonconductive Tip (48-22-4165)
- MILWAUKEE TOOL 60 Ft. Fish Stick Combo Kit (48-22-4156)
- IDEAL Fish Tape, 1/8 In x 240 ft, Carbon Steel (31-038)
- Milwaukee Tool Electrical Tools