Shop All Hand Warmers
This Product is Discontinued
Milwaukee Tool
REDLITHIUM USB Heated Gloves L (Discontinued)
Mfr # 561-21L
Zoro # G6607242
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Outer Material Polyester
- Battery Included (2) Mfr. No. 48-11-2130
- Battery Voltage 4 Ah
- Charger Included Yes
- Insulation Type Thermal Insulating Liners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 561-21L
- Zoro # G6607242
- UPC # 045242527380
- Country of Origin Cambodia
- Category Hand Warmers
Dimensions
Size | L |
Details
Promotion Restriction | Not eligible for promotion |
Outer Material | Polyester |
Battery Included | (2) Mfr. No. 48-11-2130 |
Battery Voltage | 4 Ah |
Charger Included | Yes |
Insulation Type | Thermal Insulating Liners |
Includes | USB Batteries and USB Chargers |
Item | Heated Gloves |
Color | Black |
Water Resistant | No |
Standards | UL Listed |
Heating Time | Up to 6 hr |
Features | Extended Cuff, Palms and Fingers are 100% Leather |
Material | Polyester |
Wind-Resistant | Yes |
Insulated for Cold Conditions | Yes |
Includes Charger | Yes |
Garment Type | Gloves |
Includes Battery | (2) Mfr. No. 48-11-2130 |
Heated Areas | Back of the Hands, Fingers |
Battery System | M12 |
Heat Settings | 3 |
Fabric Weight | 12 oz |
Description
Heated Gloves, Garment Type Gloves, Size L, Color Black, Heating Time Up to 6 hr, Outer Material Polyester, Heat Settings 3, Battery Voltage 4 Ah, Includes (2) USB Batteries/(2) USB Battery Chargers;/Split USB Charging Cable/Wall Plug, Wind-Resistant Yes, Includes Battery (2) Mfr. No. 48-11-2130, Includes Charger Yes, Features Extended Cuff, Palms and Fingers are 100 Percent Leather, Battery System M12, Fabric Weight 12 oz, Heated Areas Back of the Hands, Fingers
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.