Shop All Rotary and Straight Line Laser Levels
Milwaukee Tool
REDLITHIUM USB Green 3-Point Laser
Mfr # 3510-21
Zoro # G300829612
original price:
$249.00
12% off
new price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features 2 Year Tool Warranty
- Power Source (1) REDLITHIUM USB Battery
- Material Nylon
- Characteristics 15+ Hour Runtime, 150 ft Range, High Intensity Green Laser, Self Leveling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3510-21
- Zoro # G300829612
- UPC # 045242568260
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 1/4"-20 |
Overall Width | 2 13/16 in |
Overall Length | 6 in |
Overall Height | 5 in |
Description
Three Point Laser, Overall Length 6 in, Accessory Type 3 Point Laser, Overall Height 5 in, Overall Width 2 13/16 in, Compatible with Grainger Part Number 56LA68, Compatible with Level Type Laser Levels, Material Nylon, Color Red, Compatible with Manufacturer Model Number 48-11-2131, Features 2 Year Tool Warranty, Includes Cable, Case, Batteries, Charger, Number of Pieces 4, Thread Size 1/4 In.-20, Voltage 4V DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Miter Box, 22 (CMHT20800)
- KLEIN TOOLS Crimp Die Set, Non-Ins.Term, AWG 18-16 (VDV205-044)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307483)
- XCELITE Four-In-One Screwdriver (FSD1N)
- MILWAUKEE TOOL ROTARY LASER WALL MOUNT (48-35-3702)
- MILWAUKEE TOOL M12 Green 360-Degree Single Plane Laser (Tool Only) (3631-20)
- MILWAUKEE TOOL Green Cross Line Laser (3421)
- MILWAUKEE TOOL M18 RED ROTARY LASER KIT (3701-21)
- MILWAUKEE TOOL M12 Cross w/ 4PT Laser + XC4.0 Battery (3624-21, 48-11-2440)
- MILWAUKEE TOOL 72 in. Laser Tripod (48-35-1411)
- BOSCH Cross Line Laser, 1/4-20 Thread Size (GLL40-20G)
- Milwaukee Tool Rotary and Straight Line Laser Levels