Shop All Cordless Tool Accessories
Milwaukee Tool
Redlithium Usb 3.0Ah Battery
Mfr # ML48-11-2131
Zoro # G709759459
product price: $41.95
/ea
Not eligible for select promotions
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML48-11-2131
- Zoro # G709759459
- Country of Origin Unknown
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12V Lithium-Ion Cordless Reciprocating Saw Kit (PS60-102)
- STARRETT Micrometer Inside (823FZ)
- DASCO PRO Cold Chisel, 3/4" Tip x 12" L (410)
- SUNEX 3/4" Drive Drive, 3/4" Fem-1/2" Male Super Adapter, SAE (4305)
- MILWAUKEE TOOL Battery Kit and Radio (48-59-1850, 2952-20)
- MILWAUKEE TOOL M18 REDLITHIUM XC4.0 Battery, 4.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1840)
- MILWAUKEE TOOL Combo Kit and Ratchet, 12 V (3404-22, 2457-20)
- MILWAUKEE TOOL 14 ft. Concrete Vibrator Shaft (48-37-7014)
- MILWAUKEE TOOL M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion Battery (48-11-1835)
- MILWAUKEE TOOL M18 High Output Xc8.0 Starter Kit (ML48-59-1880)
- ILC Replacement for Lincoln 1201 Battery (1201 BATTERY LINCOLN)
- Milwaukee Tool Cordless Tools