Shop All Handheld Flashlights
This Product is Discontinued
Milwaukee Tool
Red LED Lithium-ion (Discontinued)
Mfr # 2110-21
Zoro # G3368622
Not eligible for select promotions
This Product is Discontinued
Key Features
- Number of Batteries 1
- Body Color Red
- Lamp Type LED
- Length 1-1/2"
- Battery Burn Time 4 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2110-21
- Zoro # G3368622
- UPC # 045242482047
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 1-1/2" |
Tool Length | 6 1/2 in |
Diameter | 1.50" |
Battery Size | REDLITHIUM(TM) |
Overall Length | 6 1/2 in |
Description
Rechargeable Flashlight, Battery Size REDLITHIUM(TM), Includes Batteries Yes, Number of Batteries 1, Body Color Red, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 200 m, Weight with Batteries 0.45 lb., Charger Style Included USB Cord, Includes Charger No, Beam Focus Adjustable, IP Rating IP67, Mount Type Clip
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.