Shop All Drill Bit Sets
Milwaukee Tool
RED HELIX™ Cobalt Metric Drill Bit Set – 25PC
Mfr # 48-89-2531
Zoro # G702717050
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material - Machining Cobalt
- Drill Bit Type Jobber
- Number of Pieces 25 pc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2531
- Zoro # G702717050
- UPC # 45242519613
- Country of Origin Unknown
- Category Drill Bit Sets
Details
Promotion Restriction | Not eligible for promotion |
Material - Machining | Cobalt |
Drill Bit Type | Jobber |
Item | Metric Drill Bit Set |
Number of Pieces | 25 pc. |
Description
The MILWAUKEE® RED HELIXTM 25PC Cobalt Metric Drill Bit Set is engineered for extreme durability and long life in hard metal applications. The QUAD EDGETM tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIXTM flute that begins with an aggressive 35degree helical angle and ends at 15degree for rapid chip removal. The bit also features an internal thicker tapered web that greatly increases strength, reducing premature breakage. Ideal for various tough metal applications including but not limited to Stainless Steel, Cast Iron, and Thick Metal. MILWAUKEE® RED HELIXTM Cobalt Drill Bits provide up to 15X life vs. black oxide drill bits. The set is organized in a customizable accessory case designed for use in PACKOUTTM.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Belt Sander, Industrial, 0.4 HP, 1/2 (G1A120RS812)
- AMPG Extension Point Kit, 1, 2, 3", SS (Z9350SS)
- GEARWRENCH 55mm 12 Point Long Pattern Satin Combination Wrench (81844)
- WILTON Belt (5710231)
- MILWAUKEE TOOL THUNDERBOLT Titanium-Coated Drill Bit Set, 29-Piece (48-89-0012)
- MILWAUKEE TOOL THUNDERBOLT Black Oxide Drill Bit Set - 15 pc (48-89-2803)
- MILWAUKEE TOOL 6-Pc Speed Feed 6 1/2 in. Wood Bit Set (ML48-13-0600)
- MILWAUKEE TOOL Step Drill Bit Set #4 - 2PC (48-89-9234)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty MECHANICAL KIT (#2, #3, #8) (48-89-9256)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Electrical Kit, #1, #4, #9 (48-89-9257)
- CLE-LINE 15PC 135° Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-1/2x1/32 (C21160)
- Milwaukee Tool Drill Bits