Shop All Reciprocating Saw Blades
Milwaukee Tool
Reciprocating Saw Blades, Blade 6" L
Mfr # 48-00-5053
Zoro # G510877717
product price: $9.99
/ea
Not eligible for select promotions
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 49/50 in
- Blade Thickness 0.06 in
- Application Drywall
- Length 6 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5053
- Zoro # G510877717
- UPC # 045242819256
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Blade Width | 49/50 in |
Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Thickness | 0.06 in |
Application | Drywall |
Material | Steel |
Teeth per Inch | 8 |
Tooth Grind | Fleam Ground |
Compatible Manufacturer Part Number | Universal |
Compatible Manufacturer Model Number | Universal |
Compatible with Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Reciprocating Saw Blades, Blade Length 6 in, Blade Material Steel, Blade Thickness 0.06 in, Blade Width 49/50 in, Compatible with Manufacturer Model Number Universal, Hand Saw Application Drywall, Hand Saw Blade Product Type Reciprocating Saw Blade, Material Application Drywall, Teeth per Inch 8, Tooth Grind Fleam Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 3-7/8" Bi-Metal HSSE-Co8 Hole Saw (126098)
- EXCEL BLADES K47 Executive Retractable Hobby Knife, Pocket Clip, Craft Tool, 12pk (16047)
- BONDHUS Hollow Shaft Nut Driver 12Mm (38480)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R3 Tip, 1 13/16 in L (54TN77)
- MILWAUKEE TOOL SAWZALL 18V TOOL KIT (ML2821-22)
- MILWAUKEE TOOL 6" L x Metal Cutting Reciprocating Saw Blade (48-01-6182, 48-22-1901)
- MILWAUKEE TOOL TORCH 12" 7TPI Carbide 5PK w Extra 5PK (48-00-5503, 48-00-5503)
- MILWAUKEE TOOL TORCH 12" 7 TPI Carbide 5PK w EXTRA 5PK (48-00-5563, 48-00-5563)
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5561, 48-00-5261)
- MILWAUKEE TOOL SAWZL BLADE SUPER 18T 12LG TORCH (5pk) (ML48-00-5789)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 18T 9L TORCH 5/PK (ML48-00-5788)
- Milwaukee Tool Power Saw Blades