Shop All Reciprocating Saw Blades
Milwaukee Tool
Reciprocating Saw Blade Set, Thick Metal
Mfr # 48-00-5202, 48-00-5202
Zoro # G1161628
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1 in
- Back Style Straight
- Tip Material Carbide Tipped
- Cutting Edge Style Rigid for Straight Cuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5202, 48-00-5202
- Zoro # G1161628
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Cut Width | 0.05 in |
Length | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Back Style | Straight |
Tip Material | Carbide Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
For Use With Saw Type | Reciprocating Saws |
Application | Angle Iron, Black Pipe, Cast Iron, High Strength Alloys, Stainless Steel |
Material | Carbide |
Teeth per Inch | 7 |
Number of Cutting Edges | 1 |
Description
Reciprocating Saw Blade Set, Primary Material Application Thick Metal, Materials Cut Cast Iron, Stainless Steel, Blade Length 9 in, Teeth per Inch 7, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Slotted Screwdriver with Precision Handle, 1.8 x 40mm (96018)
- WRIGHT TOOL 10 PC SCREWDRIVER SET (WR9476)
- LISLE SOCKET HOLDER RED 1/2" (LI40900)
- URREA 2.5 Mm T-handle 6" lg Hex Key (46510)
- MILWAUKEE TOOL 4 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5181)
- MILWAUKEE TOOL 3-5/8" 10 TPI SUPER SAWZALL Blade (5 PK) (48-00-5161)
- MILWAUKEE TOOL Reciprocating Saw Blades, Blade 6" L (48-00-5053)
- MILWAUKEE TOOL Super Sawzall 24T 6L Torch Sawzall Blades, 5PK (ML48-00-5786)
- MILWAUKEE TOOL 9" Carbide Grit SAWZALL Blade (3 Pk) (48-00-1430)
- MILWAUKEE TOOL 8" 8/12 TPI SAWZALL Blades (50 Pk) (48-01-6093)
- DRILL AMERICA 6"x.035 6TPI Reciprocating Saw Blade (DMS03-7606)
- Milwaukee Tool Power Saw Blades