Shop All Reciprocating Saw Blades
Milwaukee Tool
Reciprocating Saw Blade, Blade 1 in L
Mfr # 48-00-5526, 48-00-5226
Zoro # G3941451
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Teeth per Inch 5
- Blade Width 1 in
- Length 9 in
- Tip Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5526, 48-00-5226
- Zoro # G3941451
- UPC # 045242521111
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Blade Width | 1 in |
Length | 9 in |
Height | 1 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 5 |
Tip Material | Carbide Tipped |
Number of Cutting Edges | 1 |
Includes | (6) Blades |
Application | Wood |
Shank | 1/2 in Universal |
Back Style | Tapered |
For Use With Saw Type | Reciprocating Saws |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Thickness | 3/64 in |
Material | Carbide |
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Plaster, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 5, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QLT BY MARSHALLTOWN Brick Hammer, 16 oz, Hickory Handle (BH760)
- HOUGEN #2MT Tapping Kit (83000)
- WILLIAMS 6 WARDING FILECUT 1 (BAH11110610)
- MILWAUKEE TOOL 3-9/16 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5480)
- MILWAUKEE TOOL 6" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8784)
- MILWAUKEE TOOL 9" L x Metal Cutting Reciprocating Saw Blade (48-01-6188, 48-22-1901)
- MILWAUKEE TOOL 14, 18, 24 TPI Metal Cutting Bi-Metal 16PC Metal Cutting SAWZALL® Blade Set, 16 PK (49-22-1216)
- MILWAUKEE TOOL Bi-Metal Ax Sawzall Blades, 5PK (ML48-00-5021)
- MILWAUKEE TOOL TORCH 12" 7TPI Carbide 5PK w Extra 5PK (48-00-5503, 48-00-5503)
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5502, 48-00-5202)
- DEWALT 9" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4803)
- Milwaukee Tool Power Saw Blades