Shop All Reciprocating Saws
Milwaukee Tool
Reciprocating Saw and Battery Kit
Mfr # 2719-20, 48-59-1880
Zoro # G710436875
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
- Voltage 18 V
- Stroke Length 7/8 in
- Max. Strokes per Minute 3,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2719-20, 48-59-1880
- Zoro # G710436875
- UPC # 045242502776
- Country of Origin Viet Nam
- Category Reciprocating Saws
Dimensions
Stroke Length | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw and Battery Kit |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Voltage | 18 V |
Max. Strokes per Minute | 3,000 |
Tool Style | Compact |
Stroke Type | Straight |
Adjustable Shoe | Yes |
Brushless Motor | Yes |
Battery Capacity | 8 Ah |
Description
Reciprocating Saw and Battery Kit, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Stroke Length 7/8 in, Stroke Type Straight, Max. Strokes per Minute 3,000, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 18 V, Battery Capacity 8 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Punch-Tapered, 0.401in Shank (A046078)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 11/16 (52444)
- LENOX SAW HOLE 1-3/8"" W/ARBR (1772727)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- MILWAUKEE TOOL M18 FUEL Hackzall (2719-20)
- MILWAUKEE TOOL M18 XC8.0 Batt, M18 SAWZAL, XC6.0 Batt (48-11-1880, 2821-20, 48-11-1862)
- MILWAUKEE TOOL SAWZALL 12 AMP (R) 3/4" STROKE (ML6509-31)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 18.0V (2520-21XC, 2457-20)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless Super Sawzall Reciprocating Saw (ML2722-20)
- MILWAUKEE TOOL M12 FUEL HACKZALL Kit, M12 CP2.5 Battery (2520-21XC, 48-11-2425)
- BOSCH Cordless Reciprocating Saw Kit, 11" L (PS60-102 +GLI12V-300N)
- Milwaukee Tool Power Saws