Shop All Reciprocating Saws
Milwaukee Tool
Reciprocating Saw and Battery
Mfr # 2821-21, 48-11-1880
Zoro # G411222722
original price:
$816.99
61% off
new price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
- Voltage 18 V
- Stroke Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2821-21, 48-11-1880
- Zoro # G411222722
- UPC # 045242559183
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Tool Length | 17 7/64 in |
Description
Reciprocating Saw and Battery, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Metal, Blade Clamp Type Lever Lock, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 17 7/64 in, Tool Weight 6.8 lb, Wireless Tool Tracking No, Brushless Motor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 3/8" x 100' Banner® Yellow Clad Tape Measure (HW226)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3054R)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 28-Piece (4-15 mm) (SHD90214)
- HHIP 9/16 X 1/2" 4 Flute TiN Single End Center Cut End Mill (5828-0562)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 12.0V (2420-21, 48-11-2420)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V (2821-20, 48-11-1850)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless Super Sawzall Reciprocating Saw (ML2722-20)
- MILWAUKEE TOOL M18 SAWZALL Reciprocating Saw, 18V, Tool-Only (2621-20)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 18.0V (2520-21XC, 2457-20)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V, Stroke Length 7/8 in, Includes 2 Ah Battery (2719-20, 48-11-1820)
- DEWALT Compact Recip Saw Bare (DCS387B)
- Milwaukee Tool Reciprocating Saws