Shop All Specialty Rechargeable Batteries
Milwaukee Tool
Reciprocating Saw, 6 1/2 in L, 18V DC
Mfr # 48-59-1200, 2719-20
Zoro # G400702648
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series M18 FUEL
- For Use With Milwaukee M18 Cordless Tools
- Terminal Type Not Specified
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-59-1200, 2719-20
- Zoro # G400702648
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Dimensions
Overall Length | 6 in |
Overall Width | 3 3/8 in |
Tool Length | 6 1/2 in |
Overall Height | 3 7/8 in |
Stroke Length | 7/8 in |
Description
Reciprocating Saw, Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Metal, Stroke Length 7/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 6 1/2 in, Tool Weight 4.1 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 18 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Dual 8" Bluetooth Ceiling / Wall Speaker (PDICBT852RD)
- URBAN ARMOR GEAR Civilian Case for Samsung Galaxy S23 Ultra, Black (214136114040)
- ILC Replacement for Crestron 6504581 Battery (6504581)
- PYLE Mic System (PDWM2115)
- MILWAUKEE TOOL Battery Kit, Li-Ion, 12.0 Ah (48-59-1200, 48-11-1880)
- MILWAUKEE TOOL Battery, 6.0 Ah, Li-Ion (48-11-1852, 2760-20)
- MILWAUKEE TOOL M12 REDLITHIUM CP2.0 Starter Kit (48-59-2420)
- MILWAUKEE TOOL USB Rechargeable Portable Power Source & Charger Kit (48-59-2013)
- MILWAUKEE TOOL USB Rechargeable Portable Power Source & Charger (48-59-2012)
- MILWAUKEE TOOL Battery, 6.0 Ah, Li-Ion (48-11-1852, 2365-20)
- ILC Replacement for Associated 6009 (6009 ASSOCIATED)
- Milwaukee Tool Specialty Rechargeable Batteries