Shop All Hanging Work Lights
Milwaukee Tool
Rechargeable Worklight Kit, 12.0V, LED
Mfr # 49-24-0146, 48-22-6625
Zoro # G7653663
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Lamp Type LED
- Lumens 160 lm
- Focus Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-24-0146, 48-22-6625
- Zoro # G7653663
- Country of Origin Multiple
- Category Hanging Work Lights
Dimensions
Tool Length | 7 in |
Description
Rechargeable Worklight Kit, Series M12(TM), Brightness Level 2,500 lm, Light Output Mode High, Cordless Tool Kit Contents Bare Tool, Tape Measure, Voltage 12 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number 48-11-2401, Compatible Charger Model Number 2XKZ7, Focus Fixed, Included Charger No, Includes Tape Measure, Lamp Type LED, Maximum Brightness Level 160 lm, Number of Batteries Included 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 OSRAM SYLVANIA)
- ILC Replacement for Damar 1X Xenon T 3 1/4 12V 5W replacement light bulb lamp, 10PK (1X XENON T 3 1/4 12V 5W DAMAR)
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-Ba15S (SOCKET-BA15S)
- ILC Replacement for Fulham Fclpe27w827 Ballast (FCLPE27W827 BALLAST FULHAM)
- MILWAUKEE TOOL Cordless Job Site Light, M18 Battery (2354-20, 48-11-1820)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 12.0V, LED (2364-20, 48-22-6625)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/ ONE-KEY (2146-20)
- MILWAUKEE TOOL M12 Stick Light, M12 CP2.0 Battery (2351-20, 48-11-2420)
- MILWAUKEE TOOL Rechargeable Area Light Kit, 18.0V, LED (2363-20, 48-22-6625)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 18.0V, LED (2735-20, 48-22-6625)
- BERGEN INDUSTRIES Work Light Fixture 150-Watt Temporary Hi (K5150)
- Milwaukee Tool Hanging Work Lights