Shop All Hanging Work Lights
Milwaukee Tool
Rechargeable Worklight Kit, 12.0V, LED
Mfr # 2364-20, 48-22-6625
Zoro # G7646167
product price: $100.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Lamp Type LED
- Lumens 1,000 lm
- Focus Flood
- Light Output Mode High / Medium / Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2364-20, 48-22-6625
- Zoro # G7646167
- Country of Origin Multiple
- Category Hanging Work Lights
Dimensions
Tool Length | 7 1/2 in |
Overall Length | 7 1/2 in |
Description
Rechargeable Worklight Kit, Battery Platform M12(TM) REDLITHIUM(TM), Series ROVER, Brightness Level 200 lm, 400 lm, 1,000 lm, Maximum Brightness Level 1,000 lm, Minimum Brightness Level 200 lm, Light Output Mode High / Medium / Low, Mount Type Spring-Loaded Clamp, Magnetic, Hang Hook, Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Tape Measure, Run Time 3.5 hr, 7.5 hr, 15 hr, Voltage 12 V, Battery Included / Bare Tool Bare Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Low Bay Fixture, Cord, 120 to 277V (MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WH)
- SATCO Fixture, LED, Downlight, 33W/40W/46W, 2500L/3000L/3500L, 120-277V (S11813)
- SURE-LITES Unv, Rng, W Bat, 11 06 Wh Dc Hous, 1 Side, Sd (CX71WHSD)
- FEIT ELECTRIC LED, 2 W, T4, 2-Pin (GY8.6) (BP20G8.6/830/LED)
- MILWAUKEE TOOL Cordless Site Light, Battery Incl (2144-20, 48-11-1820)
- MILWAUKEE TOOL USB Rechargeable ROVER Pocket Flood Light (2112-21)
- MILWAUKEE TOOL M12 Underhood Light (2125-20)
- MILWAUKEE TOOL M12 Stick Light, M12 CP2.0 Battery (2351-20, 48-11-2420)
- MILWAUKEE TOOL Rechargeable Area Light Kit, 18.0V, LED (2363-20, 48-22-6625)
- MILWAUKEE TOOL Rechargeable Stick Light Kit, 18.0V, LED (2352-20, 48-22-6625)
- BAYCO TROUBLE LIGHT 12V (BYSL-412)
- Milwaukee Tool Hanging Work Lights