Shop All Hanging Work Lights
Milwaukee Tool
Rechargeable Stick Light Kit, 18.0V, LED
Mfr # 2352-20, 48-22-6625
Zoro # G7656929
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Lamp Type LED
- Lumens 300 lm
- Focus Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2352-20, 48-22-6625
- Zoro # G7656929
- Country of Origin Multiple
- Category Hanging Work Lights
Dimensions
Tool Length | 12 3/4 in |
Description
Rechargeable Stick Light Kit, Series M12(TM), Brightness Level 5,400 lm, Light Output Mode High / Low, Cordless Tool Kit Contents Bare Tool, Tape Measure, Run Time 35 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Beam Distance 95 ft, Compatible Battery Model Number All Milwaukee M18 Series, Compatible Charger Model Number 23Y581, Focus Fixed, Included Charger No, Includes Tape Measure, Lamp Life at Maximum Lumens Rating 35 hr, Lamp Type LED, Maximum Brightness Level 300 lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 18.8W, S8 Miniature Incandescent Bulb (308-1PK)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- ILC Replacement for HALCO F32T8/SP41/U/6 (F32T8/SP41/U/6 HALCO)
- MILWAUKEE TOOL Cordless Job Site Light, M18 Battery (2354-20, 48-11-1820)
- MILWAUKEE TOOL Rechargeable Area Light Kit, 18.0V, LED (2363-20, 48-22-6625)
- MILWAUKEE TOOL M12 Underhood Light (2125-20)
- MILWAUKEE TOOL Rechargeable Stick Light Kit, 12.0V, LED (2351-20, 48-22-6625)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 18.0V, LED (2735-20, 48-22-6625)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light (2145-20)
- CLIPLIGHT MANUFACTURING CO UNDERHOOD LIGHT (CU111036)
- Milwaukee Tool Hanging Work Lights