Shop All Hanging Work Lights
Milwaukee Tool
Rechargeable Stick Light Kit, 12.0V, LED
Mfr # 2351-20, 48-22-6625
Zoro # G7648072
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Lamp Type LED
- Lumens 220 lm
- Focus Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2351-20, 48-22-6625
- Zoro # G7648072
- Country of Origin Multiple
- Category Hanging Work Lights
Dimensions
Tool Length | 11 7/8 in |
Description
Rechargeable Stick Light Kit, Series M12(TM), Brightness Level 2,500 lm, Light Output Mode High, Cordless Tool Kit Contents Bare Tool, Tape Measure, Run Time 35 hr, Voltage 12 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number 48-11-2401, Compatible Charger Model Number 2XKZ7, Focus Fixed, Included Charger No, Includes Tape Measure, Lamp Life at Maximum Lumens Rating 35 hr, Lamp Type LED, Maximum Brightness Level 220 lm, Number of Batteries Included 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Linear LED Bulb, T8, 24"L, 2-Pin(G13), 3500K, Watts: 9 W (LED9BDT8/G2/835)
- ILC Replacement for Light Bulb / Lamp 25229ge replacement light bulb lamp (25229GE)
- ILB GOLD Incandescent Globe Bulb, Replacement For Damar 33719A (33719A)
- ILC Replacement for Lamptech 64155 replacement light bulb lamp, 2PK (64155 LAMPTECH)
- MILWAUKEE TOOL Cordless Job Site Light, M18 Battery (2354-20, 48-11-1820)
- MILWAUKEE TOOL Rechargeable Area Light Kit, 12.0V, LED (2362-20, 48-22-6625)
- MILWAUKEE TOOL M12 12V Cordless Under Hood Light - Tool Only (ML2125-20)
- MILWAUKEE TOOL M18 Stick Light, M18 XC5.0 Battery (2352-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Site Light, Battery Incl (2144-20, 48-11-1820)
- MILWAUKEE TOOL Rechargeable Stick Light Kit, 18.0V, LED (2352-20, 48-22-6625)
- BERGEN INDUSTRIES Work Light Fixture 150-Watt Temporary Hi (K5150)
- Milwaukee Tool Hanging Work Lights