Shop All Hanging Work Lights
Milwaukee Tool
Rechargeable Area Light Kit, 12.0V, LED
Mfr # 2362-20, 48-22-6625
Zoro # G7651003
Free Shipping & Returns
Not eligible for select promotions
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Lamp Type LED
- Lumens 400 lm
- Focus Spot/Flood Combination Beam
- Light Output Mode High / Medium / Low / Strobe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2362-20, 48-22-6625
- Zoro # G7651003
- Country of Origin Multiple
- Category Hanging Work Lights
Dimensions
Tool Length | 12 13/16 in |
Overall Length | 12 13/16 in |
Description
Rechargeable Area Light Kit, Battery Platform M12(TM) REDLITHIUM(TM), Series 20V MAX, Brightness Level 40 lm, 200 lm, 400 lm, Maximum Brightness Level 400 lm, Minimum Brightness Level 40 lm, Light Output Mode High / Medium / Low / Strobe, Mount Type Hang Hook, Head Type Rotating, Cordless Tool Kit Contents Bare Tool, Tape Measure, Run Time 8 hr, 15 hr, 16 hr, 67 hr, Voltage 12 V, Battery Included / Bare Tool Bare Tool, Beam Distance 49 ft, Compatible Battery Model Number All Milwaukee M12 Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Target Tech K8107177a (K8107177A TARGET TECH)
- ILC Replacement for Satco S1960 replacement light bulb lamp (S1960 SATCO)
- TCP LED, 5W B11, DIM, 2700K E12, Frost, Blunt Tip (LED5E12B1127KF)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For American Dj SUNRAY (SUNRAY)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 12.0V, LED (49-24-0146, 48-22-6625)
- MILWAUKEE TOOL M12 Underhood Light (2125-20)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/ ONE-KEY (2146-20)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 2.2 lb (2364-20, 48-11-2420)
- MILWAUKEE TOOL M18 Stick Light, M18 XC5.0 Battery (2352-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Job Site Light, M18 Battery (2354-20, 48-11-1820)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 7600lm (T90060)
- Milwaukee Tool Hanging Work Lights