Shop All Wire Strippers & Crimpers
Milwaukee Tool
Ratcheting Modular Crimper & Stripper
Mfr # 48-22-3076
Zoro # G410914123
$34.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Blade Guard on Cutting and Stripping Blades, Integrated Cable Cutter and Stripper, Ratcheting Mechanism with Easy Release, Stripping Nest for Quicker Terminations
- Insulated No
- Tool Length 3 3/8 in
- Tool Weight 0.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3076
- Zoro # G410914123
- UPC # 045242848348
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Tool Length | 3 3/8 in |
Maximum Compatible Wire Size | 22 AWG |
Minimum Compatible Wire Size | 28 AWG |
Details
Promotion Restriction | Not eligible for promotion |
Features | Blade Guard on Cutting and Stripping Blades, Integrated Cable Cutter and Stripper, Ratcheting Mechanism with Easy Release, Stripping Nest for Quicker Terminations |
Item | Crimper/Stripper |
Insulated | No |
Tool Weight | 0.7 lb |
Compatible Terminal Type | Quicker Terminations |
Includes Wire Stripper | Yes |
Body Material | Metal |
Includes Wire Cutter | Yes |
Ratcheting Mechanism | Yes |
Compatible Cable Type | 4, 6, and 8 Position Modular Connectors, STP/UTP and Telephone Cable |
Crimper Style | Crimper and Stripper |
Compatible Connector Type | RJ11/RJ12, RJ22, RJ45 |
Crimping Capacity | RJ22, RJ11/RJ12 & RJ45 Modular |
Maximum Crimping Force | Not Rated |
Tether Ready | No |
Non-Sparking | No |
Description
Crimper/Stripper, Crimper Style Crimper and Stripper, Crimping Capacity RJ22, RJ11/RJ12 & RJ45 Modular, Compatible Connector Type RJ11/RJ12, RJ22, RJ45, Compatible Terminal Type Quicker Terminations, Minimum Compatible Wire Size 28 AWG, Maximum Compatible Wire Size 22 AWG, Maximum Crimping Force Not Rated, Tool Length 3 3/8 in, Includes Wire Cutter Yes, Includes Wire Stripper Yes, Non-Sparking No, Insulated No, Tether Ready No, Voltage Rating Not Applicable, Body Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/8" Tip Size (3707)
- WESTWARD 10 in Locking Adjusting Plain Grip Locking Plier (1ECE6)
- BIG HORN Pin Vise (19224)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-11MM)
- MILWAUKEE TOOL Crimping Tool, 6 Tons, with Battery (2678-22, 48-11-1820)
- MILWAUKEE TOOL Coax Stripper (48-22-3064)
- MILWAUKEE TOOL M18™ FORCE LOGIC™ 6T Latched Linear Utility Crimper (2979-22)
- MILWAUKEE TOOL 9 in 7IN1 High-Leverage Combination Pliers 0.45 (48-22-3078)
- MILWAUKEE TOOL Wire Stripper, Overall Length 7 3/4 in, Capacity 20 to 10 AWG, Alloy Steel (48-22-3079)
- MILWAUKEE TOOL DIPPED COMPACT WIRE STRIPPER� (48-22-3043)
- DMC HAND CRIMP TOOL M22520/1-01 (AF8DAN)
- Milwaukee Tool Wire Strippers & Crimpers