Shop All Powder Actuated Drivers and Guns Kits
Milwaukee Tool
Ratchet Kit, Pistol Grip Handle, 12V DC
Mfr # 2557-22, 2475-20, 49-66-7024
Zoro # G610397177
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) Batteries, Charger, Socket Set, Tool Bag
- Features Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
- Fastening Torque 55 ft-lb
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2557-22, 2475-20, 49-66-7024
- Zoro # G610397177
- UPC # 045242004386
- Country of Origin Multiple
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 10 7/8 in |
Head Width | 1 5/8 in |
Head Height | 1 5/8 in |
Description
Ratchet Kit, Cordless Tool Kit Contents (2) Bare Tools, (1) Charger, (2) Batteries, (1) Socket Set, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 55 ft-lb, Free Speed 200 RPM, Drive Size 3/8 in Square, Side to Center 1 in, Head Height 1 5/8 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. 38D763, Battery Series M12 REDLITHIUM, Charger Included Yes, Charger Model 2XKZ7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- BESSEY 6 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.506+2K)
- S & H INDUSTRIES STRAIGHT LINE SANDER MINI VIKING 11" (VKV101)
- PROTO 1/4 in Drive Impact Socket 7/32 in Size, Standard Socket, black oxide (J6907H)
- RAMSET Fastener Pin With Washer, 3 In, PK100 (1524SDP)
- RAMSET Powder Actuated Gun, General Duty (RA27)
- RAMSET Fastener Pin With Washer, 2 In, PK100 (1514SD)
- RAMSET Ramset 16942 Semi-Automatic Hammer Tool (16942)
- RAMSET PIN W/WASHER .300X1.5"" (00803)
- DEWALT Powder Actuated Tool, Semi Automatic (52000-PWR)
- RAMSET DRIVE PIN W/WSHR 1-1/4"" (00800)
- Milwaukee Tool Powder Actuated Drivers and Guns Kits