Shop All Hand Ratchets
Milwaukee Tool
Ratchet Kit, Pistol Grip Handle, 12V DC
Mfr # 2557-22, 2446-20, 49-66-7024
Zoro # G910440986
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in Square
- Overall Length 10 7/8 in
- Voltage 12V DC
- Features Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2557-22, 2446-20, 49-66-7024
- Zoro # G910440986
- UPC # 045242004386
- Country of Origin Multiple
- Category Hand Ratchets
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 10 7/8 in |
Head Width | 1 5/8 in |
Head Height | 1 5/8 in |
Description
Ratchet Kit, Cordless Tool Kit Contents (2) Bare Tools, (1) Charger, (2) Batteries, (1) Socket Set, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 55 ft-lb, Free Speed 200 RPM, Drive Size 3/8 in Square, Side to Center 1 in, Head Height 1 5/8 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. 38D763, Battery Series M12 REDLITHIUM, Charger Included Yes, Charger Model 2XKZ7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/32" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5410B25)
- WESTCOTT Rulers, 12"/30cm, 8ths Graph/Metric Ruler (W-30)
- PRO-GRADE TOOLS Screwdriver, 6-In-1 (55100)
- HTI Typhoon High Volume Air Blow Gun (ACM-A680-CS)
- MILWAUKEE TOOL 1/4? Drive 9? Ratchet (48-22-9005)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9041)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth 1/4" Drive 9" Ratchet, 9" L, Chrome (48-22-9005)
- MILWAUKEE TOOL 1/2" Drive Breaker Bar, 24" L, Chrome (48-22-9013)
- MILWAUKEE TOOL 3/8? Drive 12? Ratchet (48-22-9037)
- MILWAUKEE TOOL 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11-1/4" L, Chrome Finish (48-22-9012)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Full Polish Finish (J5248S)
- Milwaukee Tool Sockets & Ratchets