Shop All Cordless Impact Tools
Milwaukee Tool
Ratchet, Cordless, 12V DC, 60 ft-lb Torque
Mfr # 2558-20, 48-11-2440
Zoro # G3932543
Free Shipping & Returns
Not eligible for select promotions
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Width 1 5/8 in
- Fastening Torque 60 ft-lb
- Case Included No
- Charger Included No
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2558-20, 48-11-2440
- Zoro # G3932543
- UPC # 045242508860
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Head Width | 1 5/8 in |
Drive Size | 1/2 in Square |
Head Height | 1 3/4 in |
Overall Length | 11 1/2 in |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 60 ft-lb, Free Speed 175 RPM, Drive Size 1/2 in Square, Side to Center 1 in, Head Height 1 3/4 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1) 4.0 Ah, Battery Model No. 38D764, Battery Series M12 Redlithium, Charger Included No, Case Included No, Overall Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" Drive Metric, 10 pcs (DWMT73815)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide (6948)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 27/32 (53454)
- INSIZE Mini Level, Glass, 15/16" W, 3-29/32" L (4908-100)
- MILWAUKEE TOOL Impact Diver and Battery Kit (2953-20, 48-59-1880)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2960-20, 48-59-1880)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" Impact Wrench Kit (2555-22)
- MILWAUKEE TOOL Impact Wrench and Battery (2555P-20, 48-11-2425)
- MILWAUKEE TOOL M12 FUEL 1/4 in. High Speed Ratchet Kit (2566-22)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Friction Ring (Tool Only) (2962-20)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18V DC, 1800 RPM (2867-20, 48-11-1865)
- Milwaukee Tool Cordless Tools