Shop All Cordless Impact Tools
Milwaukee Tool
Ratchet, Cordless, 12V DC, 55 ft-lb Torque
Mfr # 2560-20, 48-11-2440
Zoro # G3937863
product price: $337.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in Square
- Handle Type In-Line
- Number of Batteries Included 1
- Retainer Type Ball Detent
- Battery Model No. 38D764
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2560-20, 48-11-2440
- Zoro # G3937863
- UPC # 045242546138
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Head Width | 1 5/8 in |
Overall Length | 14 1/4 in |
Head Height | 1 5/8 in |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 55 ft-lb, Free Speed 200 RPM, Drive Size 3/8 in Square, Side to Center 1 in, Head Height 1 5/8 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1) 4.0 Ah, Battery Model No. 38D764, Battery Series M12 Redlithium, Charger Included No, Case Included No, Overall Length 14 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Venetian Trowel, 8" x 3 (PL627)
- GRAY TOOLS 2-3/16" Strike-free Leverage Wrench, 45° Offset Head (66670)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310401)
- TUNGALOY Turning Indexable Insert, TPG322 TH, PK10 (6808852)
- MILWAUKEE TOOL M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench (2668-20)
- MILWAUKEE TOOL M12 FUEL 1/2" RAIW, M12 HOCP2.5 Batt (2565-20, 48-11-2425)
- MILWAUKEE TOOL Impact Driver Kit, 1/4 in Hex Drive, 12VDC (2551-22, 48-11-2460)
- MILWAUKEE TOOL 12V 3/8 in (1) M12 FUEL 3/8 in Ratchet (Tool Only) (Mfr. No. 2557-20) (2557-20)
- MILWAUKEE TOOL HTIW Kit, 1/2" Drive, 900 ft-lb Torque (2966-22)
- MILWAUKEE TOOL M18 18V Cordless 2-Speed 1/4 in. Hex Impact Driver (ML2657-20)
- DEWALT Ratchet 3/8-1/2" w/ Bonus Battery (DCF510B/DCBP520)
- Milwaukee Tool Cordless Tools