Shop All Hand Ratchets
Milwaukee Tool
Ratchet and M12 CP2.5 Battery
Mfr # 2569-20, 48-11-2425
Zoro # G211327467
original price:
$481.99
48% off
new price: $249.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 14 7/20 in
- Tool Weight 1.95 lb
- Battery Capacity (1) 2.5 Ah
- Retainer Type Ball Detent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2569-20, 48-11-2425
- Zoro # G211327467
- Country of Origin China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4 in |
Overall Length | 14 7/20 in |
Head Width | 1 5/32 in |
Description
Ratchet and Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-29MM)
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (80307D2B72285)
- KODIAK CUTTING TOOLS .3385 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478286)
- HYDE 3 in. Econ Plastic Putty Knife 05530 (5530)
- MILWAUKEE TOOL 3/8? Drive 12? Ratchet (48-22-9037)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth 3/8" Drive 5" Ratchet, 5" L, Chrome (48-22-9036)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth 1/4" Drive 9" Ratchet, 9" L, Chrome (48-22-9005)
- MILWAUKEE TOOL 3/8 Ratchet Repair Kit (42-06-1030)
- MILWAUKEE TOOL 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (48-22-9038)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth 1/4" Drive 3" Ratchet, 3" L, Chrome (48-22-9003)
- TEKTON 1/2 Inch Drive x 18 Inch Quick-Release Comfort Grip Long Ratchet (SRH12218)
- Milwaukee Tool Hand Ratchets