Shop All Hand Ratchets
Milwaukee Tool
Ratchet and M12 CP2.5 Battery
Mfr # 2568-20, 48-11-2425
Zoro # G311327473
Free Shipping & Returns
Not eligible for select promotions
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 14 7/20 in
- Retainer Type Ball Detent
- Battery Capacity (1) 2.5 Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2568-20, 48-11-2425
- Zoro # G311327473
- Country of Origin China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4 in |
Overall Length | 14 7/20 in |
Head Width | 1 5/32 in |
Description
Ratchet and Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91116)
- DRILLCO 9/16 X 12.1/4 SDS PLUS DURA-DRILL -1720F (172F13612)
- SKIL Plunge and Fixed Base Router Combo, 14 A (RT1322-00)
- STURTEVANT RICHMONT Torque Limiting Screwdriver Kit, 29 pcs. (810568)
- MILWAUKEE TOOL 1/4? Drive 9? Ratchet (48-22-9005)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9009)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth 3/8" Drive 12" Ratchet, 12" L, Chrome (48-22-9037)
- MILWAUKEE TOOL 3/8? Drive 5" Ratchet (48-22-9036)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 6 in L, Chrome Finish (48-22-9014)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9051)
- PROTO REPAIR HEAD 1/4" DR RATCHET (POJ4752FRK)
- Milwaukee Tool Hand Ratchets