Shop All Radios
Milwaukee Tool
Radio and Battery
Mfr # 2951-20, 48-11-2425
Zoro # G811222667
original price:
$339.99
56% off
new price: $149.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Number of USB Ports 1
- Includes Handle
- Features Added Durability, Full-Range Speaker and Tweeter Deliver Clear Mids and Highs, Providing 100+ Solutions
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2951-20, 48-11-2425
- Zoro # G811222667
- UPC # 045242545674
- Country of Origin China
- Category Radios
Dimensions
Tool Depth | 5 3/8 in |
Tool Length | 5 11/16 in |
Tool Width | 5 3/4 in |
Tool Height | 9 1/4 in |
Description
Radio and Battery, Battery Platform M12, Product Type Radio and Charger, Power Source Cordless, Play Modes AM/FM, Bluetooth, USB, Tool Length 5 11/16 in, Tool Depth 5 3/8 in, Tool Height 9 1/4 in, Standards UL Listed, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 2.5 Ah, Battery Included / Bare Tool Battery Included, Charging Type Cordless Tool Battery, Number of Presets Stations 10, Battery Model Number 794JN5, Bluetooth Capability Yes, Charger Input Voltage 120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR WS LiteCom Plus Headset MT73H7A4 (MT73H7A4610WS6NA)
- ILC Replacement for DJI Phantom 4 Battery (PHANTOM 4 BATTERY DJI)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Palmer Industries Independence (ML75-12INT125)
- ILC Replacement for Mitsubishi Cr17335se-r (CR17335SE-R MITSUBISHI)
- MILWAUKEE TOOL M18/M12 Speaker, M12 HOCP2.5 Battery (2891-20, 48-11-2425)
- MILWAUKEE TOOL Battery, Radio and Battery Kit (48-11-1812, 2950-20, 48-59-1880)
- MILWAUKEE TOOL M12 BLUETOOTH RADIO & CHARGER (ML2951-20)
- MILWAUKEE TOOL M12 12V Cordless Radio W/Charger (ML2951-20)
- MILWAUKEE TOOL M18 18V Cordless Jobsite Radio (ML2890-20)
- MILWAUKEE TOOL Jobsite Radio, Cordless, USB Charging (2952-20)
- KARAOKE USA Bluetooth Karaoke Machine With Synchronized Leds (GF846)
- Milwaukee Tool Radios