Shop All Cordless Combination Kits
Milwaukee Tool
RA Drill and Reciprocating Saw
Mfr # 2809-20, 2719-20
Zoro # G211222786
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Drill
- Number of Tools 1
- Series M18 FUEL(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2809-20, 2719-20
- Zoro # G211222786
- UPC # 045242560370
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Drill |
Number of Tools | 1 |
Series | M18 FUEL(TM) |
Battery Included | No |
Item | RA Drill and Reciprocating Saw |
Drill | 55VR97 |
Charger Included | No |
Power Source | Cordless |
Cordless Tool Kit Contents | (1) Bare Tool |
Wireless Tool Tracking | No |
Description
RA Drill and Reciprocating Saw, Cordless Tools Included Drill, Voltage 18 V, Power Source Cordless, Number of Tools 1, Battery Capacity Not Applicable, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included No, Number of Batteries Included Not Applicable, Charger Included No, Cordless Tool Kit Contents (1) Bare Tool, Included Drills Drill, Included Fastening Tools Not Applicable, Included Saws & Grinders Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive Extension Set, 2-Piece (9, 12 in.) (SHA90009)
- MORSE 10Ft 3/4 W .035 10-14 Tpi Band Saw Bl, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick (3954131200)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 12mmx1, Number of Flutes: 2 (AMG-16M12)
- BOSCH 1-1/4" Rotary Hammer with Quick-Change Chuck (RH432VCQ)
- MILWAUKEE TOOL Combo Kit and Battery, 18 V, 450 cfm (3000-21, 48-11-1880)
- MILWAUKEE TOOL M18 Brushless 2-Tool Combo Kit (2992-22)
- MILWAUKEE TOOL M18 FUEL Drill/Driver + HTIW Kit (2903-22, 2967-20)
- MILWAUKEE TOOL M18 4Tool Kit, M18 Grinder, M18 Circ Saw (2696-24, 2686-20, 2630-20)
- MILWAUKEE TOOL M18 FUEL 1" HTIW + M18 FUEL Grinder (2867-20, 2880-20)
- MILWAUKEE TOOL M12 Right Angle Drill, M12 2.0Ah Battery (2415-20, 48-11-2420)
- RBL PRODUCTS BUFFER KIT VAR SPEED CORDLESS (RB22002KIT)
- Milwaukee Tool Cordless Combination Kits