Shop All Cordless Drills
Milwaukee Tool
RA Drill and HS Kit
Mfr # 2809-20, 49-56-9295
Zoro # G011222740
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Brushless Motor Yes
- Chuck Size 1/2 in
- Includes (1) Side Handle, (1) Belt Clip, (1) Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2809-20, 49-56-9295
- Zoro # G011222740
- UPC # 045242540051
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Width | 21 1/2 in |
Overall Height | 8 1/2 in |
Overall Length | 4 1/2 in |
Description
RA Drill and HS Kit, Voltage 18V DC, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style Adjustable, Handle Type Right Angle, Tool Weight 12.5 lb, Includes (1) Side Handle, (1) Belt Clip, (1) Bit Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 15-In Adjustable Wrench (AW15B)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55220)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120216)
- J.W. WINCO GN617.1-6-M12-AK-NI Indexing Plunger (617.1-6-M12X1.5-AK-NI)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, w/Multi-Tool (2505-22, 2426-20)
- MILWAUKEE TOOL Compact Drill/Driver Kit, Brushless, 1/2in (3601-20, 48-11-1820)
- MILWAUKEE TOOL Compact Drill Driver Kit, 1/2 in (2606-22CT, 48-89-4631)
- MILWAUKEE TOOL M12 Cordless No-Hub Driver (2455-20)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 12V, w/HACKZALL (2505-22, 2420-20)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator (Tool Only) (2910-20)
- DEWALT 1/2 in, 20V DC Cordless Drill, Bare Tool (DCD991B)
- Milwaukee Tool Cordless Drills