Shop All Cordless Drills
Milwaukee Tool
RA Drill and HS Kit
Mfr # 2807-20, 49-56-9280
Zoro # G411222784
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Brushless Motor Yes
- Chuck Size 1/2 in
- Clutch Style Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2807-20, 49-56-9280
- Zoro # G411222784
- UPC # 045242560370
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Length | 15 5/8 in |
Overall Width | 3 3/4 in |
Overall Height | 6 1/2 in |
Description
RA Drill and HS Kit, Voltage 18V DC, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style Adjustable, Handle Type Joist and Stud Right Angle, Tool Weight 7.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 25/32, S&D DRILL 1/2 in. SHANK - 1000N (1000N150)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/16" Tip Size (JTH4E11)
- HOUGEN Copperhead Carbide Cutter Kit 9/16, 11/16, 13/16 in. 1 in. DOC (18981-1)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/16-14 Nc (96207)
- MILWAUKEE TOOL Drill Driver and Impact Driver (3403-20, 3453-20)
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (2407-22, 2351-20)
- MILWAUKEE TOOL SHOCKWAVE IMPACT DRILL TAP SET MET 5PC (ML48-89-4875)
- MILWAUKEE TOOL 3/8 Drill Driver (ML2407-20)
- MILWAUKEE TOOL M18 Compact 1/2 in. Drill Driver Kit (2606-22CT)
- MILWAUKEE TOOL 1/2 in, 18V DC Cordless Drill, Battery Included (2606-22CT / 48-11-1820)
- BOSCH 3/8 in, 12V DC Cordless Drill (PS11-102+BAT415)
- Milwaukee Tool Cordless Drills