Milwaukee Tool

Punchdown Tool, Spring Load, Non-Slip Grip


product price: $39.97
/ea
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Blade Type 110/66
  • Includes Impact Punchdown Tool
  • Handle Type Non-Slip Grip
  • Number of Blades Included 1
  • Spring Loaded Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion
Item Punchdown Tool
Blade Type 110/66
Includes Impact Punchdown Tool
Handle Type Non-Slip Grip
Number of Blades Included 1
Spring Loaded Yes
Compatible Block Type 110; 66
Special Features Adjustable, Quick Release Blade Storage
Number of Ends Double-Ended
Blade Configuration Seat and Cut 110, 66 Blocks and Jacks

Description

Punchdown Tool, Blade Type 110/66, Includes Impact Punchdown Tool, Blade Configuration Seat and Cut 110, 66 Blocks and Jacks, Compatible Block Type 110; 66, Handle Type Non-Slip Grip, Number of Blades Included 1, Number of Ends Double-Ended, Product Type Punch Down Tool, Special Features Adjustable, Quick Release Blade Storage, Spring Loaded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.