Shop All Punch Down Tools
Milwaukee Tool
Punchdown Screwdriver Set
Mfr # 48-22-2902
Zoro # G711677635
product price: $27.97
/ea
Not eligible for select promotions
$27.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type 110/66
- Includes Double Sided Nut Driver, Double Sided Punchdown Blade, (2) Double Sided Screwdriver Bits, Screwdriver Handle
- Number of Ends Double-Ended
- Special Features 9 Functions
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2902
- Zoro # G711677635
- UPC # 045242848270
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Details
Promotion Restriction | Not eligible for promotion |
Item | Punchdown Screwdriver Set |
Blade Type | 110/66 |
Includes | Double Sided Nut Driver, Double Sided Punchdown Blade, (2) Double Sided Screwdriver Bits, Screwdriver Handle |
Number of Ends | Double-Ended |
Special Features | 9 Functions |
Handle Type | Cushion Grip |
Number of Blades Included | 1 |
Blade Configuration | Seat and Cut 110, 66 Blocks and Jacks |
Compatible Block Type | 110; 66 |
Description
Punchdown Screwdriver Set, Blade Type 110/66, Includes Double Sided Nut Driver, Double Sided Punchdown Blade, (2) Double Sided Screwdriver Bits, Screwdriver Handle, Blade Configuration Seat and Cut 110, 66 Blocks and Jacks, Compatible Block Type 110; 66, Handle Type Cushion Grip, Number of Blades Included 1, Number of Ends Double-Ended, Product Type Punch Down Tool, Special Features 9 Functions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS DPDT MOMENTARY ON/OFF/MOMENTARY ON, REVERSING (13865)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYPB1A)
- STEELE Thermoelectric Cooling Vest (SA1140-FR)
- MILWAUKEE TOOL Punchdown Tool w/Extended Blade (48-22-2165)
- MILWAUKEE TOOL Punchdown Tool (48-22-2164)
- JONARD TOOLS Punchdown Tool, 66 Blade (EPD-91466)
- PROSKIT Punchdown Tool Blade, 66 Type (700-008)
- JONARD TOOLS Punchdown Tool, Plastic (EP-16A)
- PALADIN TOOLS Propunch 110 4-Pair Multi-Pdt 110 (PA3561)
- JONARD TOOLS Non-Impact Punchdown Tool, 110 Terminal (ENI-110)
- Milwaukee Tool Punch Down Tools